Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, internal thread, inch
Mfr # K0255.63A417
Zoro # G4617605
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Color Black/Yellow
- Thread Style Internal Thread
- Measurement Type Inch
- Diameter-Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63A417
- Zoro # G4617605
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | 3/8"-16 |
Diameter | 63 mm |
Details
Material | Thermoplastic/Stainless Steel |
Color | Black/Yellow |
Thread Style | Internal Thread |
Measurement Type | Inch |
Description
Five Lobe Grip D1=63 D=3/8-16 H=44, Form: K, Tapped Bushing with Cap, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fishtape-.187X250FT In Plas Case (542-250)
- WIHA Box End Wrench, Metric, 10mm Head Sz, 12 pt (21010)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Leather (E4501)
- JOHNSON LEVEL & TOOL Case, Level, 48 In (LC48)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Aluminum Star Grips similar to DIN 6336, Style C (K0149.34008)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- Kipp Control Levers & Knobs