Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, internal thread, inch
Mfr # K0255.50A56
Zoro # G4711700
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material Thermoplastic/Steel
- Measurement Type Inch
- Diameter 50 mm
- Thread Style Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50A56
- Zoro # G4711700
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 50 mm |
Diameter-Thread Size | 1/2"-13 |
Details
Color | Black/Red |
Material | Thermoplastic/Steel |
Measurement Type | Inch |
Thread Style | Internal Thread |
Description
Five Lobe Grip D1=50 D=1/2-13 H=34,8, Form: K, Tapped Bushing with Cap, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/8 (MHSTK50)
- QEP Grout Remover, Carbide, 9"L (10020)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83214)
- Kipp Control Levers & Knobs