Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, internal thread, inch
Mfr # K0255.50A51
Zoro # G4716506
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Color Black/Anthracite Gray
- Diameter 50 mm
- Diameter-Thread Size 1/2"-13
- Thread Style Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50A51
- Zoro # G4716506
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 50 mm |
Diameter-Thread Size | 1/2"-13 |
Details
Material | Thermoplastic/Stainless Steel |
Color | Black/Anthracite Gray |
Thread Style | Internal Thread |
Measurement Type | Inch |
Description
Five Lobe Grip D1=50 D=1/2-13 H=34,8, Form: K, Tapped Bushing with Cap, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Converter Plate Adapter, 4-Hole/2 Hole (CC287)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 33Pcs. (AX6150)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Taper Tap (DWT60835)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7057X15)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- Kipp Hand Knobs and Wheels