Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, internal thread, inch
Mfr # K0255.50A316
Zoro # G4685006
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50A316
- Zoro # G4685006
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Five Lobe Grip D1=50 D=5/16-18 H=34,8, Form: K, Tapped Bushing with Cap, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver Ph#2 1/4X4-1/2" Phillips (9684)
- VAUGHAN MANUFACTURING 28 oz. Wood Claw Hammer Handle (61271)
- MILWAUKEE TOOL 5-3/8 in. 30 Tooth Metal and Stainless Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4205)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- Kipp Control Levers & Knobs