Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.6312X35
Zoro # G4691446
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Color Black/Anthracite Gray
- Length 35 mm
- Diameter-Thread Size M12
- Diameter 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.6312X35
- Zoro # G4691446
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 35 mm |
Diameter-Thread Size | M12 |
Diameter | 63 mm |
Details
Material | Thermoplastic/Steel |
Color | Black/Anthracite Gray |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=63 D=M12X35 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Hole Cutter Pilot Bit (31874)
- SOWA HIGH PERFORMANCE TAPS M3 x 0.5mm H.S.S. Metric Bottom Hand Taps (123481)
- REGAL CUTTING TOOLS 1/4-28 H3 2 Flt. Plug Spiral Point Extension Tap - 4" SS (091386AS)
- STAHLWILLE TOOLS Ring insert tool Size 46 mm Size of mount 22x28 mm (58221046)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- Kipp Hand Knobs and Wheels