Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.6312X25
Zoro # G4670568
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Anthracite Gray
- Length 25 mm
- Material Thermoplastic/Steel
- Measurement Type Metric
- Diameter-Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.6312X25
- Zoro # G4670568
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 25 mm |
Diameter-Thread Size | M12 |
Diameter | 63 mm |
Details
Color | Black/Anthracite Gray |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=63 D=M12X25 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 111 1/8In Engraving Cutter (111)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 11-Piece (6-32 mm) (WBE24411)
- LINK HANDLES Screw-On, File Handle, 6" (64231)
- SENCO DuraSpin Square #2 X 7-1/2 in. L Replacement Bit Steel 2 pk (EA0301)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- Kipp Control Levers & Knobs