Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.63126X50
Zoro # G4667558
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Length 50 mm
- Color Black/Red
- Thread Style External Thread
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.63126X50
- Zoro # G4667558
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 50 mm |
Diameter | 63 mm |
Diameter-Thread Size | M12 |
Details
Material | Thermoplastic/Steel |
Color | Black/Red |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=63 D=M12X50 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Impact Socket (SID12112)
- HARDIN Rotary / Power Tool Drill Press Work Station / Drill Stand (HD-985DS)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (1779345)
- NACHI Jobber Length HSS TiN Coated Drill - 1.4mm (0157086)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Quick-Acting Star Grips (K0156.12)
- Kipp Control Levers & Knobs