Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.63126X30
Zoro # G4693126
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Color Black/Red
- Length 30 mm
- Measurement Type Metric
- Diameter 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63126X30
- Zoro # G4693126
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 30 mm |
Diameter | 63 mm |
Diameter-Thread Size | M12 |
Details
Material | Thermoplastic/Steel |
Color | Black/Red |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=63 D=M12X30 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY Shop Press Guard, 10 Ton H-Frame Presses (311)
- DRILL AMERICA V Solid Carbide Drill Bit (DMODV)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- MITUTOYO Rule, Steel, 18" (182-143)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83216)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- ANVIL Anvil International 8700162657 1.25 in. Galvanized Lock Nut (785741)
- Kipp Control Levers & Knobs