Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.63125X50
Zoro # G4700126
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Light Gray
- Length 50 mm
- Material Thermoplastic/Steel
- Measurement Type Metric
- Diameter-Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63125X50
- Zoro # G4700126
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 50 mm |
Diameter-Thread Size | M12 |
Diameter | 63 mm |
Details
Color | Black/Light Gray |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=63 D=M12X50 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024R)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- DIABLO 3-1/4" Diamond Grit T-Shank Jig Saw Blade for Hard Tiles (DJT150DG)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- Kipp Control Levers & Knobs