Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.63125X30
Zoro # G4695040
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Color Black/Light Gray
- Length 30 mm
- Diameter 63 mm
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63125X30
- Zoro # G4695040
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 30 mm |
Diameter | 63 mm |
Diameter-Thread Size | M12 |
Details
Material | Thermoplastic/Steel |
Color | Black/Light Gray |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=63 D=M12X30 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP RUBBER MALLET 16 OZ WHITE (61613)
- ASSENMACHER SPECIALTY TOOLS SKT T-30 TAMPER PROOF TORX (AH3000 T-30)
- HHIP 2" No. 6 Die Stock (3900-0228)
- MILWAUKEE TOOL 18mm Metric Combination Wrench (45-96-9518)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7057X15)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- Kipp Hand Knobs and Wheels