Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.63107X30
Zoro # G4649190
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Color Black/Yellow
- Length 30 mm
- Diameter 63 mm
- Diameter-Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63107X30
- Zoro # G4649190
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 30 mm |
Diameter | 63 mm |
Diameter-Thread Size | M10 |
Details
Material | Thermoplastic/Steel |
Color | Black/Yellow |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=63 D=M10X30 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBCO Ss-29 Galvanized Folding Sawhorse Ts-11 (SS-29)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 8mm (84489)
- WRIGHT TOOL Attachment 1/2"Dr Imp Transmission Exten (4910)
- WESTWARD SAE Plain Hex Key, 9/64" Tip Size, 2 23/64 in Long, 9/64 in Short (54TU53)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83214)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- ANVIL Anvil International 8700162657 1.25 in. Galvanized Lock Nut (785741)
- Kipp Control Levers & Knobs