Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.63106X45
Zoro # G4644476
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Length 45 mm
- Color Black/Red
- Measurement Type Metric
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63106X45
- Zoro # G4644476
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 45 mm |
Diameter | 63 mm |
Diameter-Thread Size | M10 |
Details
Material | Thermoplastic/Steel |
Color | Black/Red |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=63 D=M10X45 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08716)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Flute Length: 3-7/16" (D/AA/CX1211/32)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- PROTO Electronic Torque Wrench, Drive 1/2 (J6114BT)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.440082)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- Kipp Hand Knobs and Wheels