Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.63106X25
Zoro # G4627834
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Length 25 mm
- Material Thermoplastic/Steel
- Diameter-Thread Size M10
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63106X25
- Zoro # G4627834
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 25 mm |
Diameter-Thread Size | M10 |
Diameter | 63 mm |
Details
Color | Black/Red |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=63 D=M10X25 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver Set of 6 Pieces Phillips (9600A)
- OSG Spiral Point Tap Plug, 3 Flutes (2841601)
- PFERD 8" Half Round File - DIY Packaged - Second Cut, with Handle (11024P)
- STARRETT Depth Micrometer w/Half Base, 0-3" (443Z-3RL)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- Kipp Hand Knobs and Wheels