Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.63105X50
Zoro # G4627037
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Light Gray
- Length 50 mm
- Material Thermoplastic/Steel
- Diameter-Thread Size M10
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.63105X50
- Zoro # G4627037
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 50 mm |
Diameter-Thread Size | M10 |
Diameter | 63 mm |
Details
Color | Black/Light Gray |
Material | Thermoplastic/Steel |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=63 D=M10X50 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Petrochemical File Set, American, 7 Pieces (78761531)
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-215)
- SUNEX Wrench Set, Adjustable, 10", 8", 2 pcs. (9617)
- BIG HORN 24" Digital Level with Bubble & Memory Function - LCD Screen with backlight - IP54 (14222)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- Kipp Hand Knobs and Wheels