Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.63105X25
Zoro # G4628358
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Light Gray
- Length 25 mm
- Material Thermoplastic/Steel
- Measurement Type Metric
- Diameter 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63105X25
- Zoro # G4628358
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 25 mm |
Diameter | 63 mm |
Diameter-Thread Size | M10 |
Details
Color | Black/Light Gray |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=63 D=M10X25 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Fractional SAE and Metric Thread Restorer 48-Piece Kit (971)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 1/8 (42008)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- GEARWRENCH 24 Piece 12 Point Long Pattern Combination SAE/Metric Wrench Set (81900)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- Kipp Hand Knobs and Wheels