Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.63101X30
Zoro # G4633398
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Length 30 mm
- Color Black/Anthracite Gray
- Diameter 63 mm
- Diameter-Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63101X30
- Zoro # G4633398
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 30 mm |
Diameter | 63 mm |
Diameter-Thread Size | M10 |
Details
Material | Thermoplastic/Stainless Steel |
Color | Black/Anthracite Gray |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=63 D=M10X30 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 7/8 in, Hex, SAE (31440)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058D)
- PERFORMANCE TOOL Pen Engraver Cordless 3V (W50035)
- PERFORMANCE TOOL 5-Pc Screw Extractor Set Extractor Set-S, W2966 (W2966)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- Kipp Hand Knobs and Wheels