Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.631015X60
Zoro # G4685785
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.631015X60
- Zoro # G4685785
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Five Lobe Grip D1=63 D=M10X60 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 10 TPI, 0.035" Thick, Carbon Steel (ZHBGR10-9'5)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----5S2B-22)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1/4 in Size, Deep Socket, Black Phosphate (49-66-6115)
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YV08)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- Kipp Control Levers & Knobs