Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.631015X30
Zoro # G4708255
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Light Gray
- Length 30 mm
- Material Thermoplastic/Stainless Steel
- Diameter-Thread Size M10
- Diameter 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.631015X30
- Zoro # G4708255
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 30 mm |
Diameter-Thread Size | M10 |
Diameter | 63 mm |
Details
Color | Black/Light Gray |
Material | Thermoplastic/Stainless Steel |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=63 D=M10X30 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- WARWOOD TOOL 3 lb Cold Cutting Chisel, 16 Hickory Handle (45621)
- URREA 12-Point Blanck Offset Striking Wrench, 1-11/16"opening size. (2627SW)
- WILLIAMS Williams Offset Striking Wrench, 2-3/8", 60mm (8814W)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7057X15)
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- Kipp Hand Knobs and Wheels