Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.5012X25
Zoro # G4695978
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 mm
- Material Thermoplastic/Steel
- Color Black/Anthracite Gray
- Diameter 50 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.5012X25
- Zoro # G4695978
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 25 mm |
Diameter | 50 mm |
Diameter-Thread Size | M12 |
Details
Material | Thermoplastic/Steel |
Color | Black/Anthracite Gray |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=M12X25 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 6 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14753)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- KEO 3/8 x 120 deg KEO CO SF Countersink (55463)
- REMGRIT 4" Circular Saw Blade (GC406)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- Kipp Control Levers & Knobs