Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.5012X15
Zoro # G4664240
product price: $3.49
/ea
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Length 15 mm
- Color Black/Anthracite Gray
- Diameter 50 mm
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.5012X15
- Zoro # G4664240
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 15 mm |
Diameter | 50 mm |
Diameter-Thread Size | M12 |
Details
Material | Thermoplastic/Steel |
Color | Black/Anthracite Gray |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=50 D=M12X15 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO 9" #1 Precision Knife Silver (XWA3201E)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2336RG-200)
- ANCOR Heavy-Duty Wire & Cable Cutter (703006)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 2-1/4" Dia., Plastic (GNH1-HEX5SA----)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- Kipp Hand Knobs and Wheels