Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50127X50
Zoro # G4696757
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 50 mm
- Material Thermoplastic/Steel
- Measurement Type Metric
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.50127X50
- Zoro # G4696757
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 50 mm |
Diameter | 50 mm |
Diameter-Thread Size | M12 |
Details
Color | Black/Yellow |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=M12X50 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Slotted Screwdriver 1.8 mm Round (401L69)
- PELICAN O-Ring Lid for 1750 Protector Cases (1753)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- POWERBUILT 8Mm-1.25 Tap & 6.8Mm Drill Bit (642490)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CQ)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83214)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- Kipp Control Levers & Knobs