Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50127X40
Zoro # G4716689
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Thermoplastic/Steel
- Length 40 mm
- Diameter-Thread Size M12
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50127X40
- Zoro # G4716689
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 40 mm |
Diameter-Thread Size | M12 |
Diameter | 50 mm |
Details
Color | Black/Yellow |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=M12X40 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Maroon, Canvas, 0 Pockets (5105-20)
- KLEIN TOOLS 11/32-Inch Magnetic Tip Nut Driver, 3-Inch Shaft (630-11/32M)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.16"L, GP Phenolic (3092-B)
- KNIPEX Titanium Gripping Tweez Gripping, 4 1/2 (92 23 01)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- ANVIL Anvil International 8700162657 1.25 in. Galvanized Lock Nut (785741)
- Kipp Hand Knobs and Wheels