Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50126X60
Zoro # G4716619
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 mm
- Material Thermoplastic/Steel
- Color Black/Red
- Measurement Type Metric
- Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50126X60
- Zoro # G4716619
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 60 mm |
Diameter | 50 mm |
Diameter-Thread Size | M12 |
Details
Material | Thermoplastic/Steel |
Color | Black/Red |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=M12X60 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP65)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- STARRETT 5m Tape Measures, 1" Blade (KTXP106-5M-N)
- DRILL AMERICA 3/64" Solid Carbide Drill Bit (DMOD3/64)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- Kipp Hand Knobs and Wheels