Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50125X60
Zoro # G4716847
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Color Black/Light Gray
- Length 60 mm
- Thread Style External Thread
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50125X60
- Zoro # G4716847
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 60 mm |
Diameter | 50 mm |
Diameter-Thread Size | M12 |
Details
Material | Thermoplastic/Steel |
Color | Black/Light Gray |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=50 D=M12X60 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 16 in Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV40M)
- WARWOOD TOOL 3 lb Square Head Wedge (8010)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #32 (C23402)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Quick-Acting Star Grips (K0156.08)
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- Kipp Hand Knobs and Wheels