Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50125X40
Zoro # G4712534
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 mm
- Color Black/Light Gray
- Material Thermoplastic/Steel
- Diameter-Thread Size M12
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50125X40
- Zoro # G4712534
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 40 mm |
Diameter-Thread Size | M12 |
Diameter | 50 mm |
Details
Color | Black/Light Gray |
Material | Thermoplastic/Steel |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=50 D=M12X40 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- MICRO 100 Router Aluminum (SFA-500-812)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140208)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Aluminum Star Grips similar to DIN 6336, Style C (K0149.34008)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- Kipp Hand Knobs and Wheels