Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50125X25
Zoro # G4715429
product price: $3.59
/ea
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Color Black/Light Gray
- Length 25 mm
- Measurement Type Metric
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50125X25
- Zoro # G4715429
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 25 mm |
Diameter-Thread Size | M12 |
Diameter | 50 mm |
Details
Material | Thermoplastic/Steel |
Color | Black/Light Gray |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=M12X25 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading Dies, NPT, 1 in (70920)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (17188)
- YMW TAPS SPIRAL POINT TAP, TICN SS H3 1/4-20 (382913TICN)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- Kipp Hand Knobs and Wheels