Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50125X20
Zoro # G4707494
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 mm
- Material Thermoplastic/Steel
- Color Black/Light Gray
- Measurement Type Metric
- Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.50125X20
- Zoro # G4707494
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 20 mm |
Diameter | 50 mm |
Diameter-Thread Size | M12 |
Details
Material | Thermoplastic/Steel |
Color | Black/Light Gray |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=M12X20 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- CRESCENT NICHOLSON 4" Half Round Double Cut Smooth File - Boxed (04762N)
- RIDGID Line, Oil Intake (87950)
- KLEIN TOOLS Slotted Screw Holding Driver, 5/16-Inch (6026K)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- Kipp Control Levers & Knobs