Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50106X50
Zoro # G4606560
Sold in multiples of 4 for $14.76
$14.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Color Black/Red
- Length 50 mm
- Diameter 50 mm
- Diameter-Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.50106X50
- Zoro # G4606560
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 50 mm |
Diameter | 50 mm |
Diameter-Thread Size | M10 |
Details
Material | Thermoplastic/Steel |
Color | Black/Red |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=50 D=M10X50 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- K-TOOL INTERNATIONAL Combo Wrench Set, 12 pcs. (KTI41301)
- GEDORE Open Ended Wrench, 22mm (894 22)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (DWTB24X3)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83216)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CQ)
- Kipp Hand Knobs and Wheels