Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50106X15
Zoro # G4611628
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 mm
- Material Thermoplastic/Steel
- Color Black/Red
- Diameter 50 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.50106X15
- Zoro # G4611628
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 15 mm |
Diameter | 50 mm |
Diameter-Thread Size | M10 |
Details
Material | Thermoplastic/Steel |
Color | Black/Red |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=M10X15 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 17 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1806830)
- MILWAUKEE TOOL 48oz Dead Blow Hammer (48-22-9151)
- RIDGID Centering Head (26537)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-10' 0)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- Kipp Control Levers & Knobs