Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50105X60
Zoro # G4612090
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50105X60
- Zoro # G4612090
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Five Lobe Grip D1=50 D=M10X60 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-10A)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short (16624)
- DEWALT 11/32" Black Oxide Split Point Drill Bit (DW1122)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- Kipp Control Levers & Knobs