Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50105X30
Zoro # G4608469
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Length 30 mm
- Color Black/Light Gray
- Diameter-Thread Size M10
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50105X30
- Zoro # G4608469
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 30 mm |
Diameter-Thread Size | M10 |
Diameter | 50 mm |
Details
Material | Thermoplastic/Steel |
Color | Black/Light Gray |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=M10X30 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX Milling Machine Adapter, NST/NMTB 40 to R8 (8-336-805Q)
- EUROBOOR Morse Taper #3 to 1-1/4" Weldon- auto coolant (IMC.30/32-N)
- CRAFTSMAN Compound Action Diagonal Pliers, 8 (CMHT81718)
- MORSE Reciprocating Saw Blade, 4 in L, 1/2 in W, 0.025 in Thickness, 18 TPI, Straight Teeth, Bi-Metal Cutt (RBA418T05)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- Kipp Hand Knobs and Wheels