Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.50101X20
Zoro # G4617036
product price: $5.05
/ea
Sold in multiples of 2 for $10.10
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 mm
- Material Thermoplastic/Stainless Steel
- Color Black/Anthracite Gray
- Diameter 50 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50101X20
- Zoro # G4617036
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 20 mm |
Diameter | 50 mm |
Diameter-Thread Size | M10 |
Details
Material | Thermoplastic/Stainless Steel |
Color | Black/Anthracite Gray |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=M10X20 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 4 Piece Machinist Steel Square Set (2-3-4-6") (4901-0014)
- ETTORE Replacement Blade, f/Hvy-Duty Floor Scraper, 4"W, 60PK, SGY (ETO20291CT)
- TENG TOOLS LONG.NOSE.PLIER.TPR (MB461-8T)
- URREA 3/4" drive 6-point short impact socket 1-3/4" (7528)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Quick-Acting Star Grips (K0156.08)
- Kipp Control Levers & Knobs