Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, metric
Mfr # K0255.501017X60
Zoro # G4613247
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Length 60 mm
- Color Black/Yellow
- Thread Style External Thread
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.501017X60
- Zoro # G4613247
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 60 mm |
Diameter-Thread Size | M10 |
Diameter | 50 mm |
Details
Material | Thermoplastic/Stainless Steel |
Color | Black/Yellow |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Five Lobe Grip D1=50 D=M10X60 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Dominator Strght Scraper Set, 4Pc (MAY14082)
- PLATT Black Blow-Molded Case, 19"L x 14"W x 4-3/4"D (705)
- RIDGID Bushing, 87 (54540)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- Kipp Hand Knobs and Wheels