Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, inch
Mfr # K0255.63A57X30
Zoro # G4715614
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Color Black/Yellow
- Length 30 mm
- Thread Style External Thread
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.63A57X30
- Zoro # G4715614
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 30 mm |
Diameter | 63 mm |
Diameter-Thread Size | 1/2"-13 |
Details
Material | Thermoplastic/Steel |
Color | Black/Yellow |
Thread Style | External Thread |
Measurement Type | Inch |
Description
Five Lobe Grip D1=63 D=1/2-13X30 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic (2830-E)
- BONDHUS 34 Piece Metric/SAE Fold-Up Hex Key Set, 14130 (14130)
- SKIL Drilling/Screw Driving Bit Set 120 pcs (SMXS8501)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Switch Replaces Makita 651297-0 (L17-2)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- Kipp Control Levers & Knobs