Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, inch
Mfr # K0255.63A55X60
Zoro # G4608119
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Length 60 mm
- Color Black/Light Gray
- Diameter 63 mm
- Diameter-Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63A55X60
- Zoro # G4608119
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 60 mm |
Diameter | 63 mm |
Diameter-Thread Size | 1/2"-13 |
Details
Material | Thermoplastic/Steel |
Color | Black/Light Gray |
Thread Style | External Thread |
Measurement Type | Inch |
Description
Five Lobe Grip D1=63 D=1/2-13X60 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100208)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (1230800)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Socket (SHD13120)
- MILWAUKEE TOOL 1-1/4" TCT Annular Cutter 2" Depth (49-59-4125)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- Kipp Control Levers & Knobs