Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, inch
Mfr # K0255.63A4X20
Zoro # G4611935
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Length 20 mm
- Color Black/Anthracite Gray
- Diameter 63 mm
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.63A4X20
- Zoro # G4611935
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 20 mm |
Diameter | 63 mm |
Diameter-Thread Size | 3/8"-16 |
Details
Material | Thermoplastic/Steel |
Color | Black/Anthracite Gray |
Measurement Type | Inch |
Thread Style | External Thread |
Description
Five Lobe Grip D1=63 D=3/8-16X20 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2" Drive Socket Set Metric 26 Pieces 10 mm to 32 mm , Beryllium Copper Alloy Plated (W-260M)
- BETA Internal Circlip Plier, 180mm (010320017)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" (A-2020-DP)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- Kipp Hand Knobs and Wheels