Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, inch
Mfr # K0255.63A415X40
Zoro # G4614805
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 mm
- Color Black/Light Gray
- Material Thermoplastic/Stainless Steel
- Measurement Type Inch
- Diameter 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.63A415X40
- Zoro # G4614805
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 40 mm |
Diameter | 63 mm |
Diameter-Thread Size | 3/8"-16 |
Details
Color | Black/Light Gray |
Material | Thermoplastic/Stainless Steel |
Measurement Type | Inch |
Thread Style | External Thread |
Description
Five Lobe Grip D1=63 D=3/8-16X40 H=44, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver 1/4 in Round (0153-26C)
- J.W. WINCO DIN466-M6 Knurled Nut (6NF51)
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J7212M)
- DRILLCO 5/16, High Spirl Fl 5/16" Shank Construction Reamer (428A120)
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7057X15)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- Kipp Control Levers & Knobs