Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, inch
Mfr # K0255.50A4X40
Zoro # G4664137
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Length 40 mm
- Color Black/Anthracite Gray
- Measurement Type Inch
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50A4X40
- Zoro # G4664137
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 40 mm |
Diameter | 50 mm |
Diameter-Thread Size | 3/8"-16 |
Details
Material | Thermoplastic/Steel |
Color | Black/Anthracite Gray |
Measurement Type | Inch |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=3/8-16X40 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49211)
- METABO Screw, Insert Retention, Fits Metabo, PK10 (KFM Insert Screw)
- HHIP 5-1/2 X 12" Compound Slide Table (3900-0027)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- Kipp Control Levers & Knobs