Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, inch
Mfr # K0255.50A4X20
Zoro # G4689687
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Anthracite Gray
- Length 20 mm
- Material Thermoplastic/Steel
- Diameter-Thread Size 3/8"-16
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50A4X20
- Zoro # G4689687
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 20 mm |
Diameter-Thread Size | 3/8"-16 |
Diameter | 50 mm |
Details
Color | Black/Anthracite Gray |
Material | Thermoplastic/Steel |
Measurement Type | Inch |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=3/8-16X20 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 20m/66' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1294SMEF59N)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1432100)
- MILWAUKEE TOOL Funnel Auger For 7/8" Sectional Cable (48-53-3831)
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- Kipp Control Levers & Knobs