Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, inch
Mfr # K0255.50A46X40
Zoro # G4665887
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 mm
- Material Thermoplastic/Steel
- Color Black/Red
- Thread Style External Thread
- Diameter-Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50A46X40
- Zoro # G4665887
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 40 mm |
Diameter-Thread Size | 3/8"-16 |
Diameter | 50 mm |
Details
Material | Thermoplastic/Steel |
Color | Black/Red |
Thread Style | External Thread |
Measurement Type | Inch |
Description
Five Lobe Grip D1=50 D=3/8-16X40 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4796)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200F-T500)
- WARWOOD TOOL 12 lb Double Face Sledge, 36 Hickory Handle (13481)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- Kipp Hand Knobs and Wheels