Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, inch
Mfr # K0255.50A46X20
Zoro # G4664085
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Length 20 mm
- Color Black/Red
- Measurement Type Inch
- Diameter-Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0255.50A46X20
- Zoro # G4664085
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 20 mm |
Diameter-Thread Size | 3/8"-16 |
Diameter | 50 mm |
Details
Material | Thermoplastic/Steel |
Color | Black/Red |
Measurement Type | Inch |
Thread Style | External Thread |
Description
Five Lobe Grip D1=50 D=3/8-16X20 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (CP3000-325R)
- ILC Replacement for Hitachi EB9 Battery (EB9 BATTERY HITACHI)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL12)
- DRILL AMERICA 3/4"-10 Carbon Steel Left Hand Hex Die (DWTHX3410LH)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- Kipp Hand Knobs and Wheels