Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, inch
Mfr # K0255.50A41X20
Zoro # G4715596
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Color Black/Anthracite Gray
- Length 20 mm
- Thread Style External Thread
- Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50A41X20
- Zoro # G4715596
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 20 mm |
Diameter | 50 mm |
Diameter-Thread Size | 3/8"-16 |
Details
Material | Thermoplastic/Stainless Steel |
Color | Black/Anthracite Gray |
Thread Style | External Thread |
Measurement Type | Inch |
Description
Five Lobe Grip D1=50 D=3/8-16X20 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- STABILA Replacement Light Paks, 2 pcs. (20090)
- BLACK & DECKER 6 PK ASSORTED 1/4 SHEET PAPER (74-606)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- Kipp Control Levers & Knobs