Shop All Control Levers & Knobs
Kipp
Five Lobe Grips, external thread, inch
Mfr # K0255.50A416X20
Zoro # G4695689
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Length 20 mm
- Color Black/Red
- Diameter-Thread Size 3/8"-16
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0255.50A416X20
- Zoro # G4695689
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Length | 20 mm |
Diameter-Thread Size | 3/8"-16 |
Diameter | 50 mm |
Details
Material | Thermoplastic/Stainless Steel |
Color | Black/Red |
Thread Style | External Thread |
Measurement Type | Inch |
Description
Five Lobe Grip D1=50 D=3/8-16X20 H=34,8, Form: L, External Thread, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3", Nickel Aluminum Bronze (S-20)
- HHIP MT3-75 Degree 4" Bull Nose Live Center (3900-5015)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.91"L, GP Phenolic (3003-S)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- Kipp Hand Knobs and Wheels