Shop All Fender Washers
Kipp
Fender Washers, Fits Bolt Size M4 , Stainless Steel
Mfr # K1150.104
Zoro # G002083626
product price: $0.65
/ea
Sold in multiples of 17 for $11.05
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Screw Size M4
- Outside Diameter 12 mm
- Minimum Thickness 1 mm
- Washer Standards DIN 9021
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1150.104
- Zoro # G002083626
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 12 mm |
Inside Diameter | 4.3 mm |
Details
Item | Fender Washers |
Material | Stainless Steel |
Minimum Thickness | 1 mm |
Washer Standards | DIN 9021 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Heavy Hex Nut, 5/8"-11, Alloy Steel, Grade 2, Black Oxide, 39/64 in Ht, 10 PK (42106)
- ZORO SELECT #8-32 x 49/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMD6)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 10 PK (U04132.050.0450)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0451-188)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish, 25 PK (Z0454-316)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish (Z9696SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 10 PK (Z0467-316)
- TITAN FASTENERS 3/16in Fender Washer - .19in I.D. - .047/.08in Thick - Steel - Zinc - Grade 2 - Pkg of 100 (AZA03032)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 1500 PK (1420WF316)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3720WFXVL)
- Kipp Fender Washers