Shop All Structural Framing System Accessories
Kipp
Fastening Set Type I, T-nut with bar, D=M06, Nb=6, Steel Electro Zinc-Plated
Mfr # K1044.06
Zoro # G202209680
product price: $4.05
/ea
Sold in multiples of 2 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size M6
- Basic Material Steel
- Fastener Finish Zinc Plated
- Nut Height 10 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1044.06
- Zoro # G202209680
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 |
Nut Height | 10 mm |
Width | 6 mm |
Overall Height | 10 mm |
Details
Item | Hex Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Attached Lid Container, Plastic, Metal Hinge, 9.72 gal Volume Capacity (FP143 Black Recycled)
- ZORO SELECT Wire Shelving, 24"D x 72"W x 74"H, 4 Shelves, Chrome (2HGL4)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Gray (30161)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (061-95-ADJFS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3404-15)
- Kipp Structural Framing System Accessories