Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M8, 41 mm Shank, 8 mm ID, Stainless Steel, Bright
Mfr # K1418.10850
Zoro # G1002667
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M8
- Shank Length 41 mm
- Eye Inside Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8 |
Shank Length | 41 mm |
Eye Inside Diameter | 8 mm |
Overall Length | 59 mm |
Thread Length | 34 mm |
Eye Outside Diameter | 18 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Eyebolt Type | Non Shouldered |
Ream (In.) | H9 |
Type | Non Shouldered |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M08 L=50, Form:B Stainless Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk100 (U08320.025.0250)
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 1/8 in Lower Step H (WWGSK05-2)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK (X1E-CON-ANC-DRY-1000x30)
- B&C EAGLE 1-1/2in. 16GA. S316 Stainless Steel Straight Finish Nails, 1000PK (B16112SS-1M)
- KIPP Eye Bolt Without Shoulder, M16, 114 mm Shank, 16 mm ID, Stainless Steel, Bright (K0396.116130)
- KIPP Eye Bolt Without Shoulder, M16, 64 mm Shank, 16 mm ID, Steel, Black oxide (K1418.1680)
- KIPP Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112120)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Steel, Black Oxide (K0396.0650)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Steel, Black oxide (K1418.0650)
- KIPP Eye Bolt Without Shoulder, M10, 40 mm Shank, 10 mm ID, Stainless Steel, Bright (K1418.11050)
- KIPP Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Bright (K0767.08)
- Kipp Eye Bolts