Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M6, 68 mm Shank, 6 mm ID, Stainless Steel, Bright
Mfr # K0396.10675
Zoro # G102082802
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M6
- Shank Length 68 mm
- Eye Inside Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Shank Length | 68 mm |
Eye Inside Diameter | 6 mm |
Overall Length | 82 mm |
Thread Length | 18 mm |
Eye Outside Diameter | 14 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Eyebolt Type | Non Shouldered |
Ream (In.) | H9 |
Type | Non Shouldered |
Standards | DIN 444 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Screw Hole Buttons 100PK (08943)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel Plain Finish, 5 PK (WAS50558)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, White (186787)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW34)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K0396.11275)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.12100)
- KIPP Eye Bolt Without Shoulder, M12, 57.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.1270)
- KIPP Eye Bolt Without Shoulder, M10, 40 mm Shank, 10 mm ID, Stainless Steel, Bright (K1418.11050)
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1080)
- KIPP Eye Bolt Without Shoulder, M8, 41 mm Shank, 8 mm ID, Steel, Black oxide (K1418.0850)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized, 10 PK (UTB06192GR10)
- Kipp Eye Bolts