Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M6, 63 mm Shank, 6 mm ID, Stainless Steel, Bright
Mfr # K1418.10670
Zoro # G1002457
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M6
- Shank Length 63 mm
- Eye Inside Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Shank Length | 63 mm |
Eye Inside Diameter | 6 mm |
Overall Length | 77 mm |
Thread Length | 56 mm |
Eye Outside Diameter | 14 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Eyebolt Type | Non Shouldered |
Ream (In.) | H9 |
Type | Non Shouldered |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M06 L=70, Form:B Stainless Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 2 PK (932445)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 100 PK (BX1001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 2 PK (39991)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (3E-B7)
- KIPP Eye Bolt Without Shoulder, M8, 66 mm Shank, 8 mm ID, Steel, Black oxide (K0396.0875)
- KIPP Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Bright (K0767.20)
- KIPP Eye Bolt Without Shoulder, M10, 40 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1050)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.12100)
- KIPP Eye Bolt Without Shoulder, M16, 64 mm Shank, 16 mm ID, Steel, Black oxide (K1418.1680)
- KIPP Eye Bolt Without Shoulder, M20, 120 mm Shank, 18 mm ID, Steel, Black Oxide (K0396.20140)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/4X6"" (N347-716)
- Kipp Eye Bolts