Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Stainless Steel, Bright
Mfr # K1418.10650
Zoro # G1001422
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M6
- Shank Length 43 mm
- Eye Inside Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M6 |
Shank Length | 43 mm |
Eye Inside Diameter | 6 mm |
Overall Length | 57 mm |
Thread Length | 36 mm |
Eye Outside Diameter | 14 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Bright |
Eyebolt Type | Non Shouldered |
Ream (In.) | H9 |
Type | Non Shouldered |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M06 L=50, Form:B Stainless Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 25 mm Shaft Dia (DSH-25SA)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50895)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7931-1024-4)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 (U39002.409.0250)
- KIPP Eye Bolt Without Shoulder, M6, 53 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10660)
- KIPP Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Bright (K0767.16)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Steel, Black oxide (K1418.0650)
- KIPP Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Steel, Bright (K0767.12)
- KIPP Eye Bolt Without Shoulder, M24, 137.5 mm Shank, 22 mm ID, Steel, Black oxide (K1418.24160)
- KIPP Eye Bolt Without Shoulder, M10, 40 mm Shank, 10 mm ID, Stainless Steel, Bright (K1418.11050)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Zinc Plated (U16010.087.0226)
- Kipp Eye Bolts