Shop All Eye Bolts
Kipp
Eye Bolt Without Shoulder, M24, 217.5 mm Shank, 22 mm ID, Steel, Black oxide
Mfr # K1418.24240
Zoro # G1004146
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Metric
- Thread Size M24
- Shank Length 217.5 mm
- Eye Inside Diameter 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M24 |
Shank Length | 217.5 mm |
Eye Inside Diameter | 22 mm |
Overall Length | 262.5 mm |
Thread Length | 200 mm |
Eye Outside Diameter | 45 mm |
Details
Item | Eye Bolt |
Shoulder Style | Without Shoulder |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide |
Type | Non Shouldered |
Eyebolt Type | Non Shouldered |
Ream (In.) | H9 |
Standards | DIN 444 |
Description
Eye Bolt With Long Thread D1=M24 L=240, Form:B Steel, Din444
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGER Cap Nail 1Inch Nailpac (136260)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51007.050.0400)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel (U07111.075.0225)
- AMPG Barrel Nut, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4744)
- KIPP Eye Bolt Without Shoulder, M24, 137.5 mm Shank, 22 mm ID, Steel, Black oxide (K1418.24160)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10650)
- KIPP Eye Bolt Without Shoulder, M12, 57.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.1270)
- KIPP Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112120)
- KIPP Eye Bolt Without Shoulder, M5, 44 mm Shank, 5 mm ID, Stainless Steel, Bright (K0396.10550)
- KIPP Eye Bolt Without Shoulder, M10, 110 mm Shank, 10 mm ID, Steel, Black oxide (K1418.10120)
- NATIONAL HARDWARE 1/4-20 in. D X 2 in. L Storm Shine Steel Eye Bolt 300 lb 1 pk (N820-095)
- Kipp Eye Bolts